Roller Bearing, 17mm Bore, 40mm12mm, W
Mfr # 2101088558
Zoro # G3794257
product price: $24.89
/eaKey Features
Bore Dia.
17mm
Outside Dia.
40mm
Width
12mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101088558
Zoro #
G3794257
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
17mm
Outside Dia.
40mm
Width
12mm
Outer Ring Inside Dia. (mm)
17
Outer Ring Inside Dia. (In.)
0.66930000000000001
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
2750
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Temp. Range (F)
-20 Degrees to 390 Degrees
Dynamic Load Capacity (Lb.)
3200
Item
Cylindrical Roller Bearing
Tolerance
Abec1
Description
Roller Bearing,17mm Bore,40mm12mm,W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.