Roller Bearing, 180mm Bore, 280mm, Outer Ring Inside Dia. (mm): 180
Mfr # 2101058209
Zoro # G3797215
product price: $631.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
180mm
Outside Dia.
280mm
Width
74mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101058209
Zoro #
G3797215
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
180mm
Outside Dia.
280mm
Width
74mm
Outer Ring Inside Dia. (In.)
7.0865999999999998
Outer Ring Inside Dia. (mm)
180
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
337213
Tolerance
Abec1
Item
Spherical Roller Bearing
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
195584
Agency Compliance
ABMA
Temp. Range (F)
-20 Degrees to 390 Degrees
Description
Roller Bearing,180mm Bore,280mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.