Roller Bearing, 180mm Bore, 320mm
Mfr # 2101058853
Zoro # G3796670
product price: $1,751.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
180mm
Outside Dia.
320mm
Width
112mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101058853
Zoro #
G3796670
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
180mm
Outside Dia.
320mm
Width
112mm
Outer Ring Inside Dia. (mm)
180
Outer Ring Inside Dia. (In.)
7.0865999999999998
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
523805
Agency Compliance
ABMA
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
319229
Temp. Range (F)
-20 Degrees to 390 Degrees
Lubrication
Light Oil Preservative
Tolerance
Abec1
Description
Roller Bearing,180mm Bore,320mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.