Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Bearing, 180mm, Tapered Bore

  • Mfr # 2101090041

  • Zoro # G3793225


product price: $2,418.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Bronze
Bore Dia. (In.)
7.09
Lubrication
Light Oil Preservative
Bore (mm)
180
Temp. Range (F)
-40 Degrees to 212 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101090041
Zoro #
G3793225
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
7.09

Details

Cage Material
Bronze
Lubrication
Light Oil Preservative
Bore (mm)
180
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
129489
Agency Compliance
ABMA
Item
Cylindrical Roller Bearing
Type
Double Row - Special Precision - Tapered Bore

Description

Roller Bearing,180mm,Tapered Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.