Zoro Homepage

Roller Bearing, 180mmBore, 320mm, Agency Compliance: ABMA

  • Mfr # 2101057562

  • Zoro # G3797860


product price: $1,296.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
180mm
Outside Dia.
320mm
Width
86mm
Roller Material
52100 Steel
Cage Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057562
Zoro #
G3797860
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
180mm
Outside Dia.
320mm
Width
86mm
Outer Ring Inside Dia. (mm)
180
Outer Ring Inside Dia. (In.)
7.0865999999999998

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
420393
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
272019
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Tolerance
Abec1
Item
Spherical Roller Bearing

Description

Roller Bearing,180mmBore,320mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.