Roller Bearing, 190mm Bore, 290mm
Mfr # 2101058222
Zoro # G3797188
product price: $873.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
190mm
Outside Dia.
290mm
Width
75mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101058222
Zoro #
G3797188
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
190mm
Outside Dia.
290mm
Width
75mm
Outer Ring Inside Dia. (mm)
190
Outer Ring Inside Dia. (In.)
7.4803
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
361942
Item
Spherical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
202328
Agency Compliance
ABMA
Tolerance
Abec1
Lubrication
Light Oil Preservative
Description
Roller Bearing,190mm Bore,290mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.