Roller Bearing, 200mmBore, 280mm60mm, W
Mfr # 2101059012
Zoro # G3796567
product price: $1,276.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
200mm
Outside Dia.
280mm
Width
60mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101059012
Zoro #
G3796567
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
200mm
Outside Dia.
280mm
Width
60mm
Outer Ring Inside Dia. (mm)
200
Outer Ring Inside Dia. (In.)
7.8739999999999997
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
208083
Tolerance
Abec1
Dynamic Load Capacity (Lb.)
109244
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Description
Roller Bearing,200mmBore,280mm60mm,W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.