Roller Bearing, 20mm Bore, 47mm, 18mmW
Mfr # 2101088598
Zoro # G3794056
product price: $28.99
/eaKey Features
Bore Dia.
20mm
Outside Dia.
47mm
Width
18mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101088598
Zoro #
G3794056
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
20mm
Outside Dia.
47mm
Width
18mm
Outer Ring Inside Dia. (In.)
0.78739999999999999
Outer Ring Inside Dia. (mm)
20
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
4158
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Tolerance
Abec1
Dynamic Load Capacity (Lb.)
4653
Temp. Range (F)
-20 Degrees to 390 Degrees
Item
Cylindrical Roller Bearing
Description
Roller Bearing,20mm Bore,47mm,18mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.