Zoro Homepage

Roller Bearing, 20mm Bore, 52mm15mm, W

  • Mfr # 2101091463

  • Zoro # G3791755


product price: $29.15
/ea

Key Features

Bore Dia.
20mm
Outside Dia.
52mm
Width
15mm
Roller Material
52100 Steel
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101091463
Zoro #
G3791755
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
20mm
Outside Dia.
52mm
Width
15mm
Outer Ring Inside Dia. (mm)
20
Outer Ring Inside Dia. (In.)
0.78739999999999999

Details

Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
3844
Item
Cylindrical Roller Bearing
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
4743
Tolerance
Abec1
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 Degrees to 390 Degrees

Description

Roller Bearing,20mm Bore,52mm15mm,W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.