Roller Bearing, 220mm Bore, 340mm
Mfr # 2101059137
Zoro # G3796451
product price: $2,706.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
220mm
Outside Dia.
340mm
Width
118mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101059137
Zoro #
G3796451
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
220mm
Outside Dia.
340mm
Width
118mm
Outer Ring Inside Dia. (mm)
220
Outer Ring Inside Dia. (In.)
8.6614000000000004
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
471649
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
267523
Agency Compliance
ABMA
Tolerance
Abec1
Item
Spherical Roller Bearing
Description
Roller Bearing,220mm Bore,340mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.