Roller Bearing, 220mm Bore, 370mm, Tolerance: Abec1
Mfr # 2101059241
Zoro # G3796375
product price: $2,185.99
/eaKey Features
Bore Dia.
220mm
Outside Dia.
370mm
Width
150mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101059241
Zoro #
G3796375
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
220mm
Outside Dia.
370mm
Width
150mm
Outer Ring Inside Dia. (mm)
220
Outer Ring Inside Dia. (In.)
8.6614000000000004
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
670268
Dynamic Load Capacity (Lb.)
424170
Agency Compliance
ABMA
Tolerance
Abec1
Item
Spherical Roller Bearing
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees
Description
Roller Bearing,220mm Bore,370mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.