Roller Bearing, 220mm Bore, 400mm, Outer Ring Inside Dia. (mm): 220
Mfr # 2101088695
Zoro # G3793651
product price: $2,209.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
220mm
Outside Dia.
400mm
Width
65mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101088695
Zoro #
G3793651
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
220mm
Outside Dia.
400mm
Width
65mm
Outer Ring Inside Dia. (mm)
220
Outer Ring Inside Dia. (In.)
8.6614000000000004
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
250212
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Cylindrical Roller Bearing
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
174901
Tolerance
Abec1
Description
Roller Bearing,220mm Bore,400mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.