Zoro Homepage

Roller Bearing, 240mm, Tapered Bore, 108mm

  • Mfr # 2101057602

  • Zoro # G3797809


product price: $3,049.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
22200 Tapered Bore
Bore Dia. (In.)
9.449
Cage Material
Bronze
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
400160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057602
Zoro #
G3797809
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
9.449

Details

Type
22200 Tapered Bore
Cage Material
Bronze
Item
Spherical Roller Bearing
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
400160
Agency Compliance
ABMA
Bore (mm)
240
Temp. Range (F)
-40 Degrees to 212 Degrees

Description

Roller Bearing,240mm,Tapered Bore,108mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.