Zoro Homepage

Roller Bearing, 240mm, Tapered Bore, 128mmW

  • Mfr # 2101058614

  • Zoro # G3796856


product price: $2,478.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
23100 Series Tapered Bore
Bore Dia. (In.)
9.449
Cage Material
Bronze
Dynamic Load Capacity (Lb.)
416166
Temp. Range (F)
-40 Degrees to 212 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058614
Zoro #
G3796856
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
9.449

Details

Type
23100 Series Tapered Bore
Cage Material
Bronze
Dynamic Load Capacity (Lb.)
416166
Temp. Range (F)
-40 Degrees to 212 Degrees
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing
Agency Compliance
ABMA
Bore (mm)
240

Description

Roller Bearing,240mm,Tapered Bore,128mmW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.