Roller Bearing, 240mm, Tapered Bore
Mfr # 2101090205
Zoro # G3793091
product price: $4,728.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Bronze
Bore Dia. (In.)
9.449
Bore (mm)
240
Dynamic Load Capacity (Lb.)
117570
Lubrication
Light Oil Preservative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101090205
Zoro #
G3793091
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia. (In.)
9.449
Details
Cage Material
Bronze
Item
Cylindrical Roller Bearing
Bore (mm)
240
Dynamic Load Capacity (Lb.)
117570
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees
Type
Double Row - Special Precision - Tapered Bore
Agency Compliance
ABMA
Description
Roller Bearing,240mm,Tapered Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.