Roller Bearing, 25mm Bore, 52mm
Mfr # 2101091396
Zoro # G3792026
product price: $29.79
/eaKey Features
Bore Dia.
25mm
Outside Dia.
52mm
Width
15mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2101091396
Zoro #
G3792026
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
25mm
Outside Dia.
52mm
Width
15mm
Outer Ring Inside Dia. (In.)
0.98429999999999995
Outer Ring Inside Dia. (mm)
25
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
6002
Agency Compliance
ABMA
Temp. Range (F)
-20 Degrees to 390 Degrees
Item
Cylindrical Roller Bearing
Tolerance
Abec1
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
6407
Description
Roller Bearing,25mm Bore,52mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.