Zoro Homepage

Roller Bearing, 25mm Bore, 52mm, Tolerance: Abec1

  • Mfr # 2101091419

  • Zoro # G3791938


product price: $42.25
/ea

Key Features

Bore Dia.
25mm
Outside Dia.
52mm
Width
18mm
Roller Material
52100 Steel
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101091419
Zoro #
G3791938
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
25mm
Outside Dia.
52mm
Width
18mm
Outer Ring Inside Dia. (mm)
25
Outer Ring Inside Dia. (In.)
0.98429999999999995

Details

Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
6002
Temp. Range (F)
-20 Degrees to 390 Degrees
Tolerance
Abec1
Dynamic Load Capacity (Lb.)
6407
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Item
Cylindrical Roller Bearing

Description

Roller Bearing,25mm Bore,52mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.