Roller Bearing, 260mm Bore, 400mm, Outer Ring Inside Dia. (mm): 260
Mfr # 2101059146
Zoro # G3796445
product price: $2,595.99
/eaKey Features
Bore Dia.
260mm
Outside Dia.
400mm
Width
140mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101059146
Zoro #
G3796445
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
260mm
Outside Dia.
400mm
Width
140mm
Outer Ring Inside Dia. (mm)
260
Outer Ring Inside Dia. (In.)
10.2362
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
690276
Item
Spherical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
408163
Lubrication
Light Oil Preservative
Tolerance
Abec1
Description
Roller Bearing,260mm Bore,400mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.