Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Bearing, 260mm, Tapered Bore, Dynamic Load Capacity (Lb.): 185000

  • Mfr # 2101090137

  • Zoro # G3793170


product price: $4,724.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Bronze
Bore (mm)
260
Bore Dia. (In.)
10.24
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101090137
Zoro #
G3793170
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
10.24

Details

Cage Material
Bronze
Bore (mm)
260
Agency Compliance
ABMA
Item
Cylindrical Roller Bearing
Lubrication
Light Oil Preservative
Type
Double Row - Special Precision - Tapered Bore
Dynamic Load Capacity (Lb.)
185000
Temp. Range (F)
-40 Degrees to 212 Degrees

Description

Roller Bearing,260mm,Tapered Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.