Zoro Homepage

Roller Bearing, 280mm Bore, 420mm, Agency Compliance: ABMA

  • Mfr # 2101059152

  • Zoro # G3796436


product price: $2,818.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Bore Dia.
280mm
Outside Dia.
420mm
Width
140mm
Roller Material
52100 Steel
Cage Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101059152
Zoro #
G3796436
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
280mm
Outside Dia.
420mm
Width
140mm
Outer Ring Inside Dia. (In.)
11.0236
Outer Ring Inside Dia. (mm)
280

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
760304
Agency Compliance
ABMA
Tolerance
Abec1
Dynamic Load Capacity (Lb.)
432173
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Spherical Roller Bearing
Lubrication
Light Oil Preservative

Description

Roller Bearing,280mm Bore,420mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.