Zoro Homepage

Roller Bearing, 30mm Bore, 16mm, W, Outside Dia.: 62mm

  • Mfr # 2101087515

  • Zoro # G3794397


product price: $29.89
/ea

Key Features

Bore Dia.
30mm
Outside Dia.
62mm
Width
16mm
Roller Material
52100 Steel
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101087515
Zoro #
G3794397
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
30mm
Outside Dia.
62mm
Width
16mm
Outer Ring Inside Dia. (In.)
1.1811
Outer Ring Inside Dia. (mm)
30

Details

Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
11217
Agency Compliance
ABMA
Tolerance
Abec1
Item
Cylindrical Roller Bearing
Temp. Range (F)
-20 Degrees to 390 Degrees
Dynamic Load Capacity (Lb.)
10993
Lubrication
Light Oil Preservative

Description

Roller Bearing,30mm Bore,16mm,W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.