Roller Bearing, 30mm Bore, 62mm, 16mmW, Agency Compliance: ABMA
Mfr # 2101090329
Zoro # G3792890
product price: $49.39
/eaKey Features
Bore Dia.
30mm
Outside Dia.
62mm
Width
16mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101090329
Zoro #
G3792890
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
30mm
Outside Dia.
62mm
Width
16mm
Outer Ring Inside Dia. (In.)
1.1811
Outer Ring Inside Dia. (mm)
30
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
8520
Dynamic Load Capacity (Lb.)
8924
Tolerance
Abec1
Temp. Range (F)
-40 Degrees to 212 Degrees
Lubrication
Light Oil Preservative
Item
Cylindrical Roller Bearing
Agency Compliance
ABMA
Description
Roller Bearing,30mm Bore,62mm,16mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.