Roller Bearing, 30mm Bore, 62mm, 16mmW, Static Load Capacity (Lb.): 8520
Mfr # 2101088563
Zoro # G3794211
product price: $58.35
/eaKey Features
Bore Dia.
30mm
Outside Dia.
62mm
Width
16mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101088563
Zoro #
G3794211
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
30mm
Outside Dia.
62mm
Width
16mm
Outer Ring Inside Dia. (mm)
30
Outer Ring Inside Dia. (In.)
1.1811
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
8520
Tolerance
Abec1
Dynamic Load Capacity (Lb.)
8924
Item
Cylindrical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Description
Roller Bearing,30mm Bore,62mm,16mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.