Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA
Mfr # 2101090373
Zoro # G3792699
product price: $29.99
/eaKey Features
Bore Dia.
30mm
Outside Dia.
62mm
Width
20mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101090373
Zoro #
G3792699
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
30mm
Outside Dia.
62mm
Width
20mm
Outer Ring Inside Dia. (In.)
1.1811
Outer Ring Inside Dia. (mm)
30
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
11217
Dynamic Load Capacity (Lb.)
10993
Temp. Range (F)
-20 Degrees to 390 Degrees
Item
Cylindrical Roller Bearing
Tolerance
Abec1
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Description
Roller Bearing,30mm Bore,62mm,20mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.