Zoro Homepage

Roller Bearing, 30mm Bore, 90mm, 23mmW, Dynamic Load Capacity (Lb.): 14612

  • Mfr # 2101090536

  • Zoro # G3792096


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
30mm
Outside Dia.
90mm
Width
23mm
Roller Material
52100 Steel
Cage Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101090536
Zoro #
G3792096
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
30mm
Outside Dia.
90mm
Width
23mm
Outer Ring Inside Dia. (mm)
30
Outer Ring Inside Dia. (In.)
1.1811

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
12993
Tolerance
Abec1
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
14612
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Cylindrical Roller Bearing

Description

Roller Bearing,30mm Bore,90mm,23mmW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.