Roller Bearing, 320mm Bore, 480mm, Outer Ring Inside Dia. (mm): 320
Mfr # 2101058336
Zoro # G3797048
product price: $3,493.99
/eaKey Features
Bore Dia.
320mm
Outside Dia.
480mm
Width
121mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101058336
Zoro #
G3797048
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
320mm
Outside Dia.
480mm
Width
121mm
Outer Ring Inside Dia. (In.)
12.5984
Outer Ring Inside Dia. (mm)
320
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
760304
Lubrication
Light Oil Preservative
Tolerance
Abec1
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
448179
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Spherical Roller Bearing
Description
Roller Bearing,320mm Bore,480mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.