Roller Bearing, 35mm Bore, 80mm, 21mmW, Agency Compliance: ABMA
Mfr # 2101091466
Zoro # G3791746
product price: $45.65
/eaKey Features
Bore Dia.
35mm
Outside Dia.
80mm
Width
21mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101091466
Zoro #
G3791746
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
35mm
Outside Dia.
80mm
Width
21mm
Outer Ring Inside Dia. (mm)
35
Outer Ring Inside Dia. (In.)
1.3779999999999999
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
13848
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
14342
Agency Compliance
ABMA
Item
Cylindrical Roller Bearing
Temp. Range (F)
-20 Degrees to 390 Degrees
Tolerance
Abec1
Description
Roller Bearing,35mm Bore,80mm,21mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.