Roller Bearing, 40mm Bore, 90mm, 23mmW
Mfr # 2101090494
Zoro # G3792297
product price: $76.69
/ea
Free Shipping & Returns
Key Features
Bore Dia.
40mm
Outside Dia.
90mm
Width
23mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101090494
Zoro #
G3792297
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
40mm
Outside Dia.
90mm
Width
23mm
Outer Ring Inside Dia. (In.)
1.5748
Outer Ring Inside Dia. (mm)
40
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
17420
Lubrication
Light Oil Preservative
Item
Cylindrical Roller Bearing
Tolerance
Abec1
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
17960
Description
Roller Bearing,40mm Bore,90mm,23mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.