Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA
Mfr # 2101088704
Zoro # G3793581
product price: $58.55
/eaKey Features
Bore Dia.
40mm
Outside Dia.
90mm
Width
23mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101088704
Zoro #
G3793581
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
40mm
Outside Dia.
90mm
Width
23mm
Outer Ring Inside Dia. (In.)
1.5748
Outer Ring Inside Dia. (mm)
40
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
17422
Item
Cylindrical Roller Bearing
Tolerance
Abec1
Temp. Range (F)
-20 Degrees to 390 Degrees
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
17962
Agency Compliance
ABMA
Description
Roller Bearing,40mm Bore,90mm,23mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.