Roller Bearing, 40mm Bore, 90mm, 33mmW, Agency Compliance: ABMA
Mfr # 2101090441
Zoro # G3792461
product price: $87.45
/ea
Free Shipping & Returns
Key Features
Bore Dia.
40mm
Outside Dia.
90mm
Width
33mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101090441
Zoro #
G3792461
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
40mm
Outside Dia.
90mm
Width
33mm
Outer Ring Inside Dia. (mm)
40
Outer Ring Inside Dia. (In.)
1.5748
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
26527
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
24953
Agency Compliance
ABMA
Tolerance
Abec1
Lubrication
Light Oil Preservative
Item
Cylindrical Roller Bearing
Description
Roller Bearing,40mm Bore,90mm,33mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.