Roller Bearing, 45mm Bore, 85mm
Mfr # 2101057240
Zoro # G3798308
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
45mm
Outside Dia.
85mm
Width
23mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2101057240
Zoro #
G3798308
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
45mm
Outside Dia.
85mm
Width
23mm
Outer Ring Inside Dia. (mm)
45
Outer Ring Inside Dia. (In.)
1.7717000000000001
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
23605
Agency Compliance
ABMA
Tolerance
Abec1
Item
Spherical Roller Bearing
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
20907
Temp. Range (F)
-40 Degrees to 212 Degrees
Description
Roller Bearing,45mm Bore,85mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.