Zoro Homepage

Roller Bearing, 45mm, Tapered Bore, 75mm,

  • Mfr # 2101090006

  • Zoro # G3793347


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Bronze
Bore Dia. (In.)
1.77
Bore (mm)
45
Dynamic Load Capacity (Lb.)
10903
Lubrication
Light Oil Preservative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101090006
Zoro #
G3793347
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
1.77

Details

Cage Material
Bronze
Bore (mm)
45
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
10903
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees
Type
Double Row - Special Precision - Tapered Bore
Agency Compliance
ABMA

Description

Roller Bearing,45mm,Tapered Bore,75mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.