Roller Bearing, 45mmBore, 23mm, W
Mfr # 2101090380
Zoro # G3792647
product price: $91.79
/ea
Free Shipping & Returns
Key Features
Bore Dia.
45mm
Outside Dia.
85mm
Width
23mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101090380
Zoro #
G3792647
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
45mm
Outside Dia.
85mm
Width
23mm
Outer Ring Inside Dia. (In.)
1.7717000000000001
Outer Ring Inside Dia. (mm)
45
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
17500
Item
Cylindrical Roller Bearing
Tolerance
Abec1
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
16000
Description
Roller Bearing,45mmBore,23mm,W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.