Zoro Homepage

Roller Bearing, 45mmBore, 85mm23mm, W

  • Mfr # 2101057237

  • Zoro # G3798317


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Bore Dia.
45mm
Outside Dia.
85mm
Width
23mm
Roller Material
52100 Steel
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057237
Zoro #
G3798317
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
45mm
Outside Dia.
85mm
Width
23mm
Outer Ring Inside Dia. (In.)
1.7717000000000001
Outer Ring Inside Dia. (mm)
45

Details

Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
23605
Item
Spherical Roller Bearing
Temp. Range (F)
-20 Degrees to 390 Degrees
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
20907
Lubrication
Light Oil Preservative
Tolerance
Abec1

Description

Roller Bearing,45mmBore,85mm23mm,W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.