Zoro Homepage

Roller Bearing, 50mm Bore, 110mm, 40mmW

  • Mfr # 2101090446

  • Zoro # G3792437


product price: $97.25
/ea
Free Shipping & Returns

Key Features

Bore Dia.
50mm
Outside Dia.
110mm
Width
40mm
Roller Material
52100 Steel
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101090446
Zoro #
G3792437
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
50mm
Outside Dia.
110mm
Width
40mm
Outer Ring Inside Dia. (mm)
50
Outer Ring Inside Dia. (In.)
1.9684999999999999

Details

Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
36000
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
34000
Temp. Range (F)
-20 Degrees to 390 Degrees
Tolerance
Abec1

Description

Roller Bearing,50mm Bore,110mm,40mmW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.