Roller Bearing, 55mm Bore, 100mm, 21mmW
Mfr # 2101088573
Zoro # G3794169
product price: $54.69
/eaKey Features
Bore Dia.
55mm
Outside Dia.
100mm
Width
21mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101088573
Zoro #
G3794169
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
55mm
Outside Dia.
100mm
Width
21mm
Outer Ring Inside Dia. (In.)
2.1654
Outer Ring Inside Dia. (mm)
55
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
20997
Dynamic Load Capacity (Lb.)
18569
Agency Compliance
ABMA
Tolerance
Abec1
Temp. Range (F)
-20 Degrees to 390 Degrees
Lubrication
Light Oil Preservative
Item
Cylindrical Roller Bearing
Description
Roller Bearing,55mm Bore,100mm,21mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.