Roller Bearing, 55mm Bore, 120mm, 43mmW
Mfr # 2101088672
Zoro # G3793767
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
55mm
Outside Dia.
120mm
Width
43mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101088672
Zoro #
G3793767
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
55mm
Outside Dia.
120mm
Width
43mm
Outer Ring Inside Dia. (mm)
55
Outer Ring Inside Dia. (In.)
2.1654
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
55000
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
47000
Temp. Range (F)
-20 Degrees to 390 Degrees
Tolerance
Abec1
Agency Compliance
ABMA
Item
Cylindrical Roller Bearing
Description
Roller Bearing,55mm Bore,120mm,43mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.