Roller Bearing, 55mmBore, 100mm, Width: 25mm
Mfr # 2101057275
Zoro # G3798256
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
55mm
Outside Dia.
100mm
Width
25mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2101057275
Zoro #
G3798256
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
55mm
Outside Dia.
100mm
Width
25mm
Outer Ring Inside Dia. (mm)
55
Outer Ring Inside Dia. (In.)
2.1654
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
31473
Temp. Range (F)
-40 Degrees to 212 Degrees
Tolerance
Abec1
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
26977
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Description
Roller Bearing,55mmBore,100mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.