Roller Bearing, 60mm Bore, 130mm31mmW
Mfr # 2101088714
Zoro # G3793505
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
60mm
Outside Dia.
130mm
Width
31mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101088714
Zoro #
G3793505
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
60mm
Outside Dia.
130mm
Width
31mm
Outer Ring Inside Dia. (In.)
2.3622000000000001
Outer Ring Inside Dia. (mm)
60
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
34845
Item
Cylindrical Roller Bearing
Tolerance
Abec1
Dynamic Load Capacity (Lb.)
33271
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Lubrication
Light Oil Preservative
Description
Roller Bearing,60mm Bore,130mm31mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.