Roller Bearing, 60mmBore, 110mm
Mfr # 2101057293
Zoro # G3798229
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
60mm
Outside Dia.
110mm
Width
28mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2101057293
Zoro #
G3798229
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
60mm
Outside Dia.
110mm
Width
28mm
Outer Ring Inside Dia. (In.)
2.3622000000000001
Outer Ring Inside Dia. (mm)
60
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
39342
Tolerance
Abec1
Dynamic Load Capacity (Lb.)
32597
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing
Description
Roller Bearing,60mmBore,110mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.