Zoro Homepage

Roller Bearing, 65mm Bore, 100mm, 18mm, W

  • Mfr # 2101090296

  • Zoro # G3793030


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
65mm
Outside Dia.
100mm
Width
18mm
Roller Material
52100 Steel
Cage Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101090296
Zoro #
G3793030
UPC #
00644075063036
Country of Origin
Romania

Dimensions

Bore Dia.
65mm
Outside Dia.
100mm
Width
18mm
Outer Ring Inside Dia. (In.)
2.5590999999999999
Outer Ring Inside Dia. (mm)
65

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
10000
Tolerance
Abec1
Item
Cylindrical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
9000
Lubrication
Light Oil Preservative
Agency Compliance
ABMA

Description

Roller Bearing,65mm Bore,100mm,18mm,W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.