Roller Bearing, 65mm Bore, 120mm, 23mmW
Mfr # 2101090349
Zoro # G3792805
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
65mm
Outside Dia.
120mm
Width
23mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101090349
Zoro #
G3792805
UPC #
00637410080744
Country of Origin
Romania
Dimensions
Bore Dia.
65mm
Outside Dia.
120mm
Width
23mm
Outer Ring Inside Dia. (mm)
65
Outer Ring Inside Dia. (In.)
2.5590999999999999
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
26527
Item
Cylindrical Roller Bearing
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Tolerance
Abec1
Dynamic Load Capacity (Lb.)
24054
Lubrication
Light Oil Preservative
Description
Roller Bearing,65mm Bore,120mm,23mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.