Roller Bearing, 65mm Bore, 120mm, 31mm, W
Mfr # 2101090396
Zoro # G3792595
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
65mm
Outside Dia.
120mm
Width
31mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101090396
Zoro #
G3792595
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
65mm
Outside Dia.
120mm
Width
31mm
Outer Ring Inside Dia. (mm)
65
Outer Ring Inside Dia. (In.)
2.5590999999999999
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
32822
Item
Cylindrical Roller Bearing
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
26302
Lubrication
Light Oil Preservative
Tolerance
Abec1
Description
Roller Bearing,65mm Bore,120mm,31mm,W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.