Roller Bearing, 65mm Bore, 120mm, 31mmW
Mfr # 2101088623
Zoro # G3793931
product price: $84.55
/ea
Free Shipping & Returns
Key Features
Bore Dia.
65mm
Outside Dia.
120mm
Width
31mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101088623
Zoro #
G3793931
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
65mm
Outside Dia.
120mm
Width
31mm
Outer Ring Inside Dia. (mm)
65
Outer Ring Inside Dia. (In.)
2.5590999999999999
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
32822
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
26302
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 Degrees to 390 Degrees
Tolerance
Abec1
Agency Compliance
ABMA
Description
Roller Bearing,65mm Bore,120mm,31mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.