Zoro Homepage

Roller Bearing, 65mm, Tapered Bore, 120mm

  • Mfr # 2101057307

  • Zoro # G3798201


product price: $98.35
/ea
Free Shipping & Returns

Key Features

Type
22200 Tapered Bore
Bore Dia. (In.)
2.56
Dynamic Load Capacity (Lb.)
37093
Bore (mm)
65
Agency Compliance
ABMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057307
Zoro #
G3798201
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
2.56

Details

Type
22200 Tapered Bore
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
37093
Bore (mm)
65
Agency Compliance
ABMA
Lubrication
Light Oil Preservative

Description

Roller Bearing,65mm,Tapered Bore,120mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.