Roller Bearing, 70mm Bore, 125mm, 31mmW
Mfr # 2101088625
Zoro # G3793916
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
70mm
Outside Dia.
125mm
Width
31mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101088625
Zoro #
G3793916
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
70mm
Outside Dia.
125mm
Width
31mm
Outer Ring Inside Dia. (mm)
70
Outer Ring Inside Dia. (In.)
2.7559
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
39116
Lubrication
Light Oil Preservative
Tolerance
Abec1
Temp. Range (F)
-20 Degrees to 390 Degrees
Agency Compliance
ABMA
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
32147
Description
Roller Bearing,70mm Bore,125mm,31mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.