Zoro Homepage

Roller Bearing, 70mm Bore, 150mm, Agency Compliance: ABMA

  • Mfr # 2101057783

  • Zoro # G3797635


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
70mm
Outside Dia.
150mm
Width
51mm
Roller Material
52100 Steel
Cage Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057783
Zoro #
G3797635
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
70mm
Outside Dia.
150mm
Width
51mm
Outer Ring Inside Dia. (mm)
70
Outer Ring Inside Dia. (In.)
2.7559

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
102288
Item
Spherical Roller Bearing
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
84303
Temp. Range (F)
-40 Degrees to 212 Degrees
Tolerance
Abec1
Agency Compliance
ABMA

Description

Roller Bearing,70mm Bore,150mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.