Roller Bearing, 70mm Bore, 150mm, Width: 35mm
Mfr # 2101087541
Zoro # G3794318
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
70mm
Outside Dia.
150mm
Width
35mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101087541
Zoro #
G3794318
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
70mm
Outside Dia.
150mm
Width
35mm
Outer Ring Inside Dia. (mm)
70
Outer Ring Inside Dia. (In.)
2.7559
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
55076
Item
Cylindrical Roller Bearing
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees
Tolerance
Abec1
Dynamic Load Capacity (Lb.)
45100
Agency Compliance
ABMA
Description
Roller Bearing,70mm Bore,150mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.