Roller Bearing, 75mm Bore, 115mm, 20mmW
Mfr # 2101088557
Zoro # G3794266
product price: $431.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
75mm
Outside Dia.
115mm
Width
20mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101088557
Zoro #
G3794266
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
75mm
Outside Dia.
115mm
Width
20mm
Outer Ring Inside Dia. (In.)
2.9527999999999999
Outer Ring Inside Dia. (mm)
75
Details
Roller Material
52100 Steel
Cage Material
Bronze
Tolerance
Abec1
Item
Cylindrical Roller Bearing
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Lubrication
Light Oil Preservative
Description
Roller Bearing,75mm Bore,115mm,20mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.