Roller Bearing, 75mm Bore, 160mm
Mfr # 2101057799
Zoro # G3797608
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
75mm
Outside Dia.
160mm
Width
55mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101057799
Zoro #
G3797608
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
75mm
Outside Dia.
160mm
Width
55mm
Outer Ring Inside Dia. (In.)
2.9527999999999999
Outer Ring Inside Dia. (mm)
75
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
116901
Item
Spherical Roller Bearing
Tolerance
Abec1
Dynamic Load Capacity (Lb.)
93296
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Description
Roller Bearing,75mm Bore,160mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.